Zoro Homepage

Mic 5P Mp Terminator

  • Mfr # DND101

  • Zoro # G705966486


product price: $29.89
/ea
Sold in multiples of 3 for $89.67

Key Features

Maximum Voltage
30 V
Maximum Operating Temperature
60 Degrees C
Standards
CSA Certified
Connector Type
Male
Material
Polyamide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DND101
Zoro #
G705966486
UPC #
-
Country of Origin
Mexico

Details

Item
Mini-Change
Maximum Voltage
30 V
Maximum Operating Temperature
60 Degrees C
Standards
CSA Certified
Connector Type
Male
Material
Polyamide
Series
130039
IP Rating
IP67
Contact Finish
Gold Plated
Current Rating
4 A
Max. Temp.
60°C
Max. Voltage
30V
Type
Terminator
Product Name
Mini-Change
Keyway
None
Current - Maximum per Contact
4.0A
Diagnostics / LEDs
No
Poles
5
Coupling Type
External Thread
Material - Coupling Nut
Black Epoxy Coated Zinc
Material - Plating Mating
Gold
Orientation
Straight
Material - Contact
Copper Alloy
CSA
LR6837
Temperature Range - Operating
0°C to +60°C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.