Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mic 8P Mp 2M 90D

  • Mfr # 1200651800

  • Zoro # G505787311


product price: $61.55
/ea
Sold in multiples of 24 for $1,477.20

Key Features

Material
Thermoplastic Polyurethane
Type
Single Ended
Insulation Material
Thermoplastic Polyurethane
Max. Temp.
80°C
Maximum Voltage
30 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200651800
Zoro #
G505787311
UPC #
-
Country of Origin
Italy

Dimensions

Length
6.56 ft
Cable Diameter
6.70mm (.264")
Cable Length
2.0m (6.56')

Details

Item
Micro-Change (M12)
Material
Thermoplastic Polyurethane
Type
Single Ended
Insulation Material
Thermoplastic Polyurethane
Max. Temp.
80°C
Maximum Voltage
30 V
Current
2 A
Color
Black
Maximum Operating Temperature
80 Degrees C
Connector Type
Male-Pigtail
IP Rating
IP67
Contact Finish
Gold Plated
Current Rating
2 A
Max. Voltage
30V
Series
120065
Orientation
90° to Pigtail
Material - Connector Body
TPU
Coupling Style
Threaded
Keyway
Single
Material - Plating Mating
Gold
Connector End B
Pigtail
Connector End A
Micro-Change (M12)
Material - O-Ring
Fluoro-elastomer
Material - Contact
Copper Alloy
Material - Cable Jacket
PUR/PVC
Material - Coupling Nut
Nickel-plated Brass
LED Indicator
No
Wire/Cable Type
EU Cable
Product Name
Micro-Change (M12)
Temperature Range - Operating
-30° TO +80°C
Poles
8
Current - Maximum per Contact
2.0A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.