Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mic 8P Mp 2M 90D

  • Mfr # 808007P02M020

  • Zoro # G405902999


product price: $60.85
/ea
Sold in multiples of 24 for $1,460.40

Key Features

Cable Length
2 m
IP Rating
IP67
Type
Single Ended
Keyway
Single
Series
120065
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
808007P02M020
Zoro #
G405902999
UPC #
-
Country of Origin
Poland

Dimensions

Cable Length
2 m
Cable Diameter
6.70mm (.264")

Details

IP Rating
IP67
Type
Single Ended
Keyway
Single
Series
120065
Temperature Range - Operating
-30°C TO +80°C
Gender
Male-Pigtail
Material - Coupling Nut
Nickel-plated Brass
Material - Plating Mating
Gold
Voltage - Maximum
30V
Current - Maximum per Contact
2.0A
LED Indicator
No
Poles
8
Material - O-Ring
Fluoro-elastomer
Material - Connector Body
TPU
Orientation
90° to Pigtail
Wire/Cable Type
EU Cable
Coupling Style
Threaded
Connector End B
Pigtail
Material - Contact
Copper Alloy
Connector End A
Micro-Change (M12)
Product Name
Micro-Change (M12)
Cable Jacket Material
PUR/PVC
Cable Jacket Color
Black
Item
Cordset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.