Zoro Homepage

Mic-C Plug M/F 5/C Thin Dev Net 1M Wh

  • Mfr # 848546035

  • Zoro # G005995445


product price: $63.29
/ea
Sold in multiples of 10 for $632.90

Key Features

Wire Size AWG
22
Material - Cable Jacket
PVC
Material - Plating Mating
Gold
Coupling Style
Threaded
Cable Length
1.0m (3.28')
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
848546035
Zoro #
G005995445
UPC #
-
Country of Origin
Unknown

Dimensions

Wire Size AWG
22
Cable Length
1.0m (3.28')
Cable Diameter
5.72mm (.225")

Details

Material - Cable Jacket
PVC
Material - Plating Mating
Gold
Coupling Style
Threaded
Gender
Female-Male
Material - Connector Body
PVC
Orientation
Straight to Straight
Voltage - Maximum
250V
Poles
5
Color - Cable Jacket
Gray
Temperature Range - Operating
-20°C to +105°C
Keyway
Single
Material - Coupling Nut
Nickel-plated Brass
Current - Maximum per Contact
4.0A
Wire/Cable Type
Thin Standard Cable
Connector End A
Micro-Change (M12)
Product Name
Micro-Change (M12)
Type
Double Ended
LED Indicator
No
Material - Contact
Copper Alloy
Connector End B
Micro-Change (M12)
Series
84854
IP Rating
IP67

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.