Mic-C Ra Male 5/C Thin Dev Net 1M Wh
Mfr # 848548029
Zoro # G705982325
product price: $39.49
/eaSold in multiples of 2 for $78.98
Key Features
Insulation Material
PVC
Maximum Voltage
250 V
Current
4 A
Maximum Operating Temperature
105 Degrees C
Connector Type
Male-Pigtail
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
848548029
Zoro #
G705982325
UPC #
-
Country of Origin
Mexico
Dimensions
Length
3.28 ft
Details
Item
Male-Pigtail Connector
Insulation Material
PVC
Maximum Voltage
250 V
Current
4 A
Maximum Operating Temperature
105 Degrees C
Connector Type
Male-Pigtail
Material
PVC
Color
Gray
Wire Type
Standard
Contact Finish
Gold Plated
Current Rating
4 A
Max. Voltage
250V
Max. Temp.
105°C
Wire Range
22 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.