Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1200680196
Zoro #
G305927320
UPC #
-
Country of Origin
Poland
Dimensions
Leg 2 Length
0.60m
Leg 1 Length
0.60m
Details
Type
Splitter - In-line
Product Name
Micro-Change (M12)
Right Trunk Connector
Micro-Change (M12)
Left Trunk Connector
Micro-Change (M12)
Color - Cable Jacket
Yellow
Left Trunk Gender
Male
LED Indicator
No
Keyway
Single
Voltage - Maximum
250V AC/DC
UL
E152210
Temperature Range - Operating
-30°C to +70°C
Right Trunk Gender
Female
Poles
3 Female/4 Male
Current - Maximum per Contact
4.0A
Series
120068
IP Rating
IP67
Material - Coupling Nut
Nickel-plated Brass
Material - Cable Jacket
TPE
CSA
LR6837
Material - Connector Body
TPE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.