Mic In-Line Splttr 0.3M St
Mfr # 884A30A09M003
Zoro # G605995845
product price: $69.29
/eaSold in multiples of 4 for $277.16
Key Features
Left Trunk Gender
Female
Temperature Range - Operating
-30°C TO +80°C
Voltage - Maximum
250V AC/DC
Leg 2 Length
0.30m
Material - Cable Jacket
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
884A30A09M003
Zoro #
G605995845
UPC #
-
Country of Origin
Mexico
Dimensions
Leg 2 Length
0.30m
Leg 1 Length
0.30m
Details
Left Trunk Gender
Female
Temperature Range - Operating
-30°C TO +80°C
Voltage - Maximum
250V AC/DC
Material - Cable Jacket
PVC
Color - Cable Jacket
Yellow
Current - Maximum per Contact
4.0A
Drop Connector
Micro-Change (M12)
Material - Coupling Nut
Nickel-plated Brass
Material - Connector Body
PUR
Right Trunk Connector
Micro-Change (M12)
Right Trunk Gender
Female
Poles
3 Female/4 Male
Left Trunk Connector
Micro-Change (M12)
CSA
LR6837
UL
E152210
Keyway
Single
Drop Gender
Male
IP Rating
IP67
Series
120068
Type
Splitter - In-line
LED Indicator
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.