
Mic/Mc 5P M/Mfe 1M St/St
Mfr # DND12AM010
Zoro # G705903986
product price: $75.49
/eaSold in multiples of 2 for $150.98
Free Shipping & Returns
Key Features
Cable Length
1 m
Keyway
Single
Wire/Cable Type
Shielded-Twisted Pair
Material - Plating Mating
Gold
Orientation
Straight to Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DND12AM010
Zoro #
G705903986
UPC #
-
Country of Origin
Unknown
Dimensions
Cable Length
1 m
Cable Diameter
6.86mm (.270")
Wire Size
22 AWG
Details
Keyway
Single
Wire/Cable Type
Shielded-Twisted Pair
Material - Plating Mating
Gold
Orientation
Straight to Straight
UL
E152210
Current - Maximum per Contact
4.0A
CSA
LR6837
Material - Coupling Nut
Die-Cast Zinc
LED Indicator
No
Poles
5
Temperature Range - Operating
-20°C to +80°C
Coupling Style
Threaded
Material - Connector Body
PVC
Voltage - Maximum
250V AC/DC
Gender
Female-Male
Cable Jacket Color
Gray
Cable Jacket Material
PVC
Item
Cordset
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.