Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Micro-Change (1/2 Inch-20 Unf) Double-Ended Cordset

  • Mfr # 775030D02F030

  • Zoro # G205902953


product price: $81.49
/ea
Sold in multiples of 12 for $977.88
Free Shipping & Returns

Key Features

Cable Length
0.91 m
IP Rating
IP67
Keyway
Dual
Series
120073
Type
Double Ended
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
775030D02F030
Zoro #
G205902953
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Length
0.91 m
Cable Diameter
5.80mm (.230")
Wire Size
22 AWG

Details

IP Rating
IP67
Keyway
Dual
Series
120073
Type
Double Ended
UL
E152210
LED Indicator
No
Material - Coupling Nut
Black Epoxy Coated Zinc
Gender
Female-Male
Voltage - Maximum
250V AC/DC
Protocol
PROFIBUS
Connector End A
Micro-Change (1/2" - 20 UNF)
Connector End B
Micro-Change (1/2" - 20 UNF)
Material - O-Ring
Nitrile Rubber
CSA
LR6837
Coupling Style
Threaded
Product Name
Micro-Change (1/2" - 20 UNF)
Temperature Range - Operating
-20° to +105°C
Wire/Cable Type
UL 2661
Material - Connector Body
PVC
Material - Contact
Copper Alloy
Poles
5
Material - Plating Mating
Gold
Orientation
Straight to Straight
Current - Maximum per Contact
4.0A
Product Type
Double Ended
Cable Jacket Color
Yellow
Cable Jacket Material
PVC
Item
Cordset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.