Micro-Change (1/2 Inch-20 Unf) Us Dual Keyway Receptacle, 5 Poles

  • Mfr # 1200740222

  • Zoro # G005787514


product price: $33.69
/ea
Sold in multiples of 3 for $101.07

Key Features

Maximum Voltage
250 V
IP Rating
IP67
Minimum Operating Temperature
-20 Degrees C
Maximum Operating Temperature
80 Degrees C
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200740222
Zoro #
G005787514
UPC #
-
Country of Origin
United States

Dimensions

Length
0.305m
Mounting Thread Size
1/2" - 14 NPT
Wire Size
22 AWG

Details

Item
Micro Receptacle
Maximum Voltage
250 V
IP Rating
IP67
Minimum Operating Temperature
-20 Degrees C
Maximum Operating Temperature
80 Degrees C
Color
Gray
Standards
UL E152210
Series
120074
Type
Single Ended (pigtail)
Orientation
Straight
NEMA Rating
NEMA 6
Material - Component
Gray Annodized Aluminum
Keyway
Dual
Panel Mount
Front
Current - Maximum per Contact
4.0A
CSA
LR6837
UL
E152210
Coupling Type
External Thread
Wire/Cable Type
Leads, UL 1061
Gender
Male
Poles
5
Voltage - Maximum
250V AC/DC
Temperature Range - Operating
-20° to +80°C
Product Name
Micro-Change (1/2" - 20 UNF)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.