Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Woodhead Micro-Change 300V-AC 4A Amp Connector 1200710035

Micro-Change 300V-AC 4A Amp Connector (Discontinued)

  • Mfr # 1200710035
  • Zoro # G904398736
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200710035
Zoro #
G904398736
UPC #
-
Country of Origin
Unknown

Details

Style - Connector
Straight
Cable Clamping Method
Internal Thread
Cable Opening Max.
0.256 in
Type
Female
Standards
CSA LR6837
Material
Polyamide
Cable Opening Min.
0.098 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.