Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Micro-Change 4 Pole Single Keyway Male/Female Cable Assembly

  • Mfr # 884030B02M040

  • Zoro # G905902826


product price: $130.99
/ea
Sold in multiples of 12 for $1,571.88
Free Shipping & Returns

Key Features

Cable Length
4 m
IP Rating
IP67
Keyway
Single
Series
120066
Type
Double Ended
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
884030B02M040
Zoro #
G905902826
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Length
4 m
Cable Diameter
7.37mm (.290")
Wire Size
18 AWG

Details

IP Rating
IP67
Keyway
Single
Series
120066
Type
Double Ended
Material - Connector Body
PUR
UL
E152210
Orientation
Straight to Straight
Voltage - Maximum
250V AC/DC
Material - Plating Mating
Gold
Temperature Range - Operating
-20°C to +80°C
Coupling Style
Threaded
Poles
4
Current - Maximum per Contact
4.0A
LED Indicator
No
Gender
Female-Male
Material - Coupling Nut
Nickel-plated Brass
Wire/Cable Type
UL 20549
CSA
LR6837
Material - O-Ring
Fluoro-elastomer
Material - Contact
Copper Alloy
Product Name
Micro-Change (M12)
Connector End A
Micro-Change (M12)
Connector End B
Micro-Change (M12)
Cable Jacket Color
Yellow
Cable Jacket Material
PUR
Item
Micro Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.