Micro-Change Cordset 4-P Male Str Se 22/3-5 Tpe Yellow Cable

  • Mfr # 804006K05M006

  • Zoro # G305904079


product price:  $26.99
/ea
Sold in multiples of 24 for $647.76

Key Features

Cable Length
0.6 m
IP Rating
IP67
Keyway
Single
Type
Single Ended
Series
120065
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804006K05M006
Zoro #
G305904079
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
0.6 m
Cable Diameter
5.30mm (.209")
Wire Size (AWG)
22
Wire Size
22 AWG

Details

IP Rating
IP67
Keyway
Single
Type
Single Ended
Series
120065
Material - Cable Jacket
TPE
LED Indicator
No
Material - Plating Mating
Gold
Current - Maximum per Contact
4.0A
Gender
Male-Pigtail
Material - Contact
Copper Alloy
Connector End A
Micro-Change (M12)
Coupling Style
Threaded
Material - O-Ring
Fluoro-elastomer
Poles
4
Temperature Range - Operating
-40° to +105°C
Voltage - Maximum
250V AC/DC
Material - Coupling Nut
Nickel-plated Brass
Connector End B
Pigtail
UL
E152210
Wire/Cable Type
PLTC-ER
Material - Connector Body
TPU
CSA
LR6837
Orientation
Straight to Pigtail
Product Name
Micro-Change (M12)
Cable Jacket Material
TPE
Cable Jacket Color
Yellow
Item
Cordset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.