This item is Discontinued.

No Product Image Available

Micro-Change Cordset 4-P Male Str Se 22/3-5 Tpe Yellow Cable (Discontinued)

  • Mfr # 804006K05M020
  • Zoro # G005904065
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
804006K05M020
Zoro #
G005904065
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Length
2.0m (6.56')
Wire Size AWG
22
Cable Diameter
5.30mm (.209")

Details

IP Rating
IP67
Keyway
Single
Type
Single Ended
Series
120065
UL
E152210
Material - O-Ring
Fluoro-elastomer
Wire/Cable Type
PLTC-ER
Material - Plating Mating
Gold
Material - Coupling Nut
Nickel-plated Brass
Voltage - Maximum
250V AC/DC
Temperature Range - Operating
-40°C to +105°C
Gender
Male-Pigtail
Poles
4
Coupling Style
Threaded
Orientation
Straight to Pigtail
Material - Cable Jacket
TPE
Material - Connector Body
TPU
Current - Maximum per Contact
4.0A
LED Indicator
No
Color - Cable Jacket
Yellow
CSA
LR6837
Connector End A
Micro-Change (M12)
Product Name
Micro-Change (M12)
Material - Contact
Copper Alloy
Connector End B
Pigtail

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.