This item is Discontinued.

Woodhead Micro-Change Cordset 4-Pol Ma Str Se 22/3-5 Yellow Pvc Cable 804006A09M040

Micro-Change Cordset 4-Pol Ma Str Se 22/3-5 Yellow Pvc Cable (Discontinued)

  • Mfr # 804006A09M040
  • Zoro # G105903586
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804006A09M040
Zoro #
G105903586
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Length
4.0m (13.12')
Cable Diameter
5.33mm (.210")
Wire Size AWG
22

Details

IP Rating
IP67
Keyway
Single
Type
Single Ended
CSA
LR6837
Color - Cable Jacket
Yellow
Current - Maximum per Contact
4.0A
Wire/Cable Type
UL 2661
Orientation
Straight to Pigtail
Temperature Range - Operating
-20°C to +105°C
Material - Cable Jacket
PVC
Material - O-Ring
Fluoro-elastomer
UL
E152210
Material - Plating Mating
Gold
Poles
4
Gender
Male-Pigtail
LED Indicator
No
Material - Connector Body
PUR
Coupling Style
Threaded
Material - Coupling Nut
Nickel-plated Brass
Voltage - Maximum
250V AC/DC
Product Name
Micro-Change (M12)
Series
120065
Material - Contact
Copper Alloy
Connector End B
Pigtail
Connector End A
Micro-Change (M12)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.