Micro-Change (M12) 4 Pole, D-Coded Adapter Female (90 Degree) To Female (Straight)
Mfr # 1300540010
Zoro # G305788181
product price: $154.99
/ea
Free Shipping & Returns
Key Features
Insulation Material
Nylon
Maximum Operating Temperature
60 Degrees C
Material
Nylon
Length
0.0462 m
Type
Adapter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1300540010
Zoro #
G305788181
UPC #
-
Country of Origin
Romania
Dimensions
Length
0.0462 m
Mounting Thread Size
M16
Details
Item
Micro-Change Adapter
Insulation Material
Nylon
Maximum Operating Temperature
60 Degrees C
Material
Nylon
Type
Adapter
Series
130054
Max. Temp.
60°C
IP Rating
IP65, IP67
Connector Type
Female
Panel Mount
Back
Keyway
D-coded
Wire/Cable Type
Thin Standard Cable
Product Name
Micro-Change (M12)
Temperature Range - Operating
-5° to +60°C
Coupling Type
Internal Thread
Orientation
90° to Straight
Material - Component
Nickel-plated Brass
Poles
4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.