This item is Discontinued.

No Product Image Available

Micro-Change (M12) 5 Pole, 1/2 Inch-14 Npt Mounting Thread, Receptacle To 18 Awg Pvc Leads, 2.0M (Discontinued)

  • Mfr # 1200700170
  • Zoro # G405785899
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200700170
Zoro #
G405785899
UPC #
-
Country of Origin
Mexico

Dimensions

Length
2 m
Wire Size (AWG)
18
Mounting Thread Size
1/2" - 14 NPT

Details

Item
Micro-Change (M12)
Material
Brass
Type
Single Ended (pigtail)
Max. Temp.
80°C
Maximum Voltage
250 V AC/DC
Current
4 A
Minimum Operating Temperature
-20 Degrees
Maximum Operating Temperature
80 Degrees C
Wire Range
18 AWG
IP Rating
IP67
Connector Type
Female
Max. Voltage
250V AC/DC
Standards
CSA Certified; UL E152210
Current Rating
4 A
Series
120070
Keyway
Single
Orientation
Straight
Temperature Range - Operating
-20° to +80°C
CSA
LR6837
Coupling Type
Internal Thread
UL
E152210
Poles
4
NEMA Rating
NEMA 6
Panel Mount
Front
Product Name
Micro-Change (M12)
Material - Component
Nickel-plated Zinc Die-Cast
Current - Maximum per Contact
4.0A
Wire/Cable Type
UL 1569

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.