Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Micro-Change M12 Cat6A Double-Ended Cordset, 8 Pole

  • Mfr # E22E06020M020

  • Zoro # G505966174


product price: $159.99
/ea
Sold in multiples of 3 for $479.97
Free Shipping & Returns

Key Features

Material
Polyurethane
Type
Double Ended
Insulation Material
Polyurethane
Max. Temp.
70°C
Maximum Voltage
48 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E22E06020M020
Zoro #
G505966174
UPC #
-
Country of Origin
Poland

Dimensions

Length
6.56 ft
Wire Size (AWG)
26
Cable Diameter
6.90mm (.272")
Cable Length
2.0m (6.56')

Details

Item
Micro-Change (M12) Cat6A, Industrial Ethernet
Material
Polyurethane
Type
Double Ended
Insulation Material
Polyurethane
Max. Temp.
70°C
Maximum Voltage
48 V
Current
0.5 A
Color
Blue
Maximum Operating Temperature
70 Degrees C
Series
120341
Connector Type
Male-Male
IP Rating
IP67
Wire Range
26 AWG
Max. Voltage
48V
Contact Finish
Gold Plated
Current Rating
0.5 A
Connector End B
Micro-Change (M12)
Performance Category
6A
Material - Contact
Brass
LED Indicator
No
Orientation
Straight to Straight
Material - Plating Mating
Gold
Coupling Style
Threaded
Poles
8
Wire/Cable Type
Shielded PUR
UL
E361772
Product Name
Micro-Change (M12) Cat6A,Industrial Ethernet
Material - Connector Body
PUR
Connector End A
Micro-Change (M12)
Keyway
X-coded
Temperature Range - Operating
-20° to +80°C
Current - Maximum per Contact
0.5A
Protocol
EtherNet
Material - Coupling Nut
Nickel-plated Brass
Color - Cable Jacket
Green
Material - Cable Jacket
PUR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.