Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Micro-Change M12 Cat6A Front Panel-Mount Receptacle, 8 Pole

  • Mfr # ER2D2U303

  • Zoro # G305966558


product price: $56.55
/ea
Sold in multiples of 2 for $113.10

Key Features

Material
Brass
Type
PCB Mount
Max. Temp.
70°C
Maximum Voltage
48 V
Current
0.5 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ER2D2U303
Zoro #
G305966558
UPC #
-
Country of Origin
Unknown

Dimensions

Length
0.0185 m
Mounting Thread Size
M12 x 1.0

Details

Item
Micro-Change (M12) Cat6A
Material
Brass
Type
PCB Mount
Max. Temp.
70°C
Maximum Voltage
48 V
Current
0.5 A
Minimum Operating Temperature
-40 Degrees
Maximum Operating Temperature
70 Degrees C
Series
120341
Connector Type
Female
Standards
UL E152210
IP Rating
IP67
Current Rating
0.5 A
Max. Voltage
48V
Product Name
Micro-Change (M12) Cat6A
Material - Component
Nickel-plated Brass
Poles
8
Current - Maximum per Contact
0.5A
Orientation
Straight
Temperature Range - Operating
-40° to +70°C
Panel Mount
Front
Performance Category
6A
Coupling Type
Internal Thread
Keyway
X-coded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.