Micro-Change (M12) Double-Ended Cordset, 4 Pole, Female (Straight) To Male (Straight), 20 Awg

  • Mfr # 884030J11M030
  • Zoro # G505902691
product price: 
$
75.65
/ea
Sold in multiples of 3 for $226.95

Key Features

Product Type
M12
Wire Size
20 AWG
Cable Length
3 m
Cable Jacket Material
PVC
Cable Jacket Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
884030J11M030
Zoro #
G505902691
UPC #
-
Country of Origin
Thailand
Item
Cordset
Product Type
M12
Cable Jacket Material
PVC
Cable Jacket Color
Gray
IP Rating
IP67, IP68
Type
Double Ended
Series
120002
Keyway
Single
Gender
Female-Male
Material - Coupling Nut
Teflon Nickel-plated Brass
Poles
4
LED Indicator
No
Voltage - Maximum
250V AC/DC
Orientation
Straight to Straight
Temperature Range - Operating
0° to +75°C
Coupling Style
Threaded
Current - Maximum per Contact
4.0A
Wire/Cable Type
Unshielded PVC
Material - O-Ring
Viton
Material - Plating Mating
Gold
Material - Connector Body
PVC
Product Name
Micro-Change (M12)
Connector End A
Micro-Change (M12)
Connector End B
Micro-Change (M12)
Material - Contact
Copper Alloy

Dimensions

Wire Size
20 AWG
Cable Length
3 m
Cable Diameter
6.10mm (.240")

Ratings & reviews