Micro-Change (M12) Double-Ended Cordset, 4 Pole, Male (90 Degree) To Male (90 Degree)

  • Mfr # E11A06304M100

  • Zoro # G505904213


product price:  $154.99
/ea
Free Shipping & Returns

Key Features

Cable Length
10 m
IP Rating
IP67
Type
Double Ended
Keyway
D-coded
Series
120108
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E11A06304M100
Zoro #
G505904213
UPC #
-
Country of Origin
Poland

Dimensions

Cable Length
10 m
Cable Diameter
5.08mm (.200")
Wire Size
24 AWG

Details

IP Rating
IP67
Type
Double Ended
Keyway
D-coded
Series
120108
Wire/Cable Type
Shielded-Stranded
Material - Cable Jacket
TPU
Material - Plating Mating
Gold
Gender
Male-Male
Coupling Style
Threaded
Temperature Range - Operating
-25°C to +75°C
LED Indicator
No
Material - Connector Body
TPU
UL
E361772
Poles
4
Material - Coupling Nut
Nickel-plated Brass
Current - Maximum per Contact
1.5A
Orientation
90° to 90°
Voltage - Maximum
125V
Connector End B
Micro-Change (M12)
Performance Category
5e
Connector End A
Micro-Change (M12)
Material - Contact
Copper Alloy
Product Name
Micro-Change (M12)
Product Type
M12
Cable Jacket Color
Teal
Item
Cordset
Cable Jacket Material
TPU

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.