Micro-Change (M12) Double-Ended Cordset, 4 Pole, Male (90 Degree) To Male (90 Degree)

  • Mfr # E11A06311M100

  • Zoro # G805903664


product price:  $167.99
/ea
Sold in multiples of 4 for $671.96
Free Shipping & Returns

Key Features

Cable Length
10 m
IP Rating
IP67
Keyway
D-coded
Series
120108
Type
Double Ended
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E11A06311M100
Zoro #
G805903664
UPC #
-
Country of Origin
Poland

Dimensions

Cable Length
10 m
Cable Diameter
6.70mm (.264")
Wire Size
22 AWG

Details

IP Rating
IP67
Keyway
D-coded
Series
120108
Type
Double Ended
Coupling Style
Threaded
Material - Connector Body
PUR
Gender
Male-Male
Current - Maximum per Contact
1.5A
Material - Coupling Nut
Nickel-plated Brass
Orientation
90° to 90°
UL
E361772
Poles
4
LED Indicator
No
Wire/Cable Type
Shielded PUR
Temperature Range - Operating
-20°C to +60°C
Voltage - Maximum
30V
Material - Plating Mating
Gold
Connector End B
Micro-Change (M12)
Material - Contact
Copper Alloy
Connector End A
Micro-Change (M12)
Performance Category
5e
Product Name
Micro-Change (M12)
Product Type
M12
Cable Jacket Color
Green
Cable Jacket Material
PUR
Item
Cordset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.