Micro-Change (M12) Double-Ended Cordset, 4 Pole, Male (90 Degree) To Male (90 Degree)

  • Mfr # E11A06315M010

  • Zoro # G005903617


product price:  $76.29
/ea
Sold in multiples of 2 for $152.58
Free Shipping & Returns

Key Features

Cable Length
1 m
IP Rating
IP67
Keyway
D-coded
Type
Double Ended
Series
130048
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E11A06315M010
Zoro #
G005903617
UPC #
-
Country of Origin
Unknown

Dimensions

Cable Length
1 m
Cable Diameter
5.59mm (.220")
Wire Size
26 AWG

Details

IP Rating
IP67
Keyway
D-coded
Type
Double Ended
Series
130048
Material - Coupling Nut
Nickel-plated Brass
Material - Connector Body
PVC
Coupling Style
Threaded
UL
E200650
LED Indicator
No
Material - Plating Mating
Gold
Temperature Range - Operating
-20°C to +75°C
Current - Maximum per Contact
1.5A
Gender
Male-Male
Orientation
90° to 90°
Voltage - Maximum
30V
Poles
4
Performance Category
5e
Product Name
Micro-Change (M12)
Connector End B
Micro-Change (M12)
Connector End A
Micro-Change (M12)
Material - Contact
Copper Alloy
Cable Jacket Material
PVC
Cable Jacket Color
Teal
Product Type
M12
Item
Cordset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.