Micro-Change (M12) Double-Ended Cordset, 4 Pole, Male (Straight) To Male (Straight), 22 Awg

  • Mfr # E11A06010M050

  • Zoro # G005904379


product price:  $110.99
/ea
Free Shipping & Returns

Key Features

Product Type
M12
Wire Size
22 AWG
Cable Length
5 m
Cable Jacket Material
PUR
Cable Jacket Color
Teal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E11A06010M050
Zoro #
G005904379
UPC #
-
Country of Origin
Poland

Dimensions

Wire Size
22 AWG
Cable Length
5 m
Cable Diameter
5.59mm (.220")

Details

Item
Cordset
Product Type
M12
Cable Jacket Material
PUR
Cable Jacket Color
Teal
IP Rating
IP67
Keyway
D-coded
Series
130048
Type
Double Ended
Poles
4
Material - Coupling Nut
Nickel-plated Brass
Coupling Style
Threaded
Material - Connector Body
PUR
Gender
Male-Male
Current - Maximum per Contact
1.5A
Temperature Range - Operating
-20°C to +75°C
LED Indicator
No
UL
E200650
Material - Plating Mating
Gold
Voltage - Maximum
30V
Orientation
Straight to Straight
Connector End B
Micro-Change (M12)
Product Name
Micro-Change (M12)
Material - Contact
Copper Alloy
Performance Category
5e
Connector End A
Micro-Change (M12)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.