Micro-Change (M12) Double-Ended Cordset, 4 Pole, Male (Straight) To Male (Straight), 24 Awg

  • Mfr # E11A06002M100

  • Zoro # G805982829


product price:  $90.89
/ea
Free Shipping & Returns

Key Features

Cable Length
10 m
Keyway
D-coded
Material - Connector Body
TPU
Poles
4
Cable Diameter
6.35mm (.250")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E11A06002M100
Zoro #
G805982829
UPC #
-
Country of Origin
Poland

Dimensions

Cable Length
10 m
Cable Diameter
6.35mm (.250")
Wire Size
24 AWG

Details

Keyway
D-coded
Material - Connector Body
TPU
Poles
4
Temperature Range - Operating
-25°C to +75°C
Gender
Male-Male
Material - O-Ring
Fluoro-elastomer
Current - Maximum per Contact
1.5A
Orientation
Straight to Straight
Voltage - Maximum
125V
LED Indicator
No
Material - Coupling Nut
Nickel-plated Brass
Wire/Cable Type
Unshielded-Stranded
Material - Plating Mating
Gold
Coupling Style
Threaded
Product Type
M12
Cable Jacket Color
Blue Green
Cable Jacket Material
PVC
Item
Cordset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.