Micro-Change (M12) Double-Ended Cordset, 4 Pole, Male (Straight) To Male (Straight), 24 Awg

  • Mfr # E11A06004M010

  • Zoro # G405904092


product price:  $74.59
/ea
Sold in multiples of 2 for $149.18

Key Features

Cable Length
1 m
IP Rating
IP67
Series
130048
Keyway
D-coded
Type
Double Ended
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E11A06004M010
Zoro #
G405904092
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
1 m
Cable Diameter
5.59mm (.220")
Wire Size
24 AWG

Details

Item
Cordset
IP Rating
IP67
Series
130048
Keyway
D-coded
Type
Double Ended
LED Indicator
No
Gender
Male-Male
Poles
4
Orientation
Straight to Straight
Current - Maximum per Contact
1.5A
Temperature Range - Operating
-25°C to +75°C
Material - Plating Mating
Gold
Material - Coupling Nut
Nickel-plated Brass
Material - Connector Body
TPE
UL
E200650
Wire/Cable Type
Shielded-Stranded
Voltage - Maximum
250V
Coupling Style
Threaded
Product Name
Micro-Change (M12)
Material - Contact
Copper Alloy
Connector End A
Micro-Change (M12)
Connector End B
Micro-Change (M12)
Performance Category
5e
Cable Jacket Color
Teal
Cable Jacket Material
TPE
Product Type
M12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.