Shop WOODHEAD

Micro-Change (M12) Double-Ended Cordset, 4 Poles, Female (90 Deg.) To Male (Straight)

  • Mfr # 1200668670
  • Zoro # G405782799

product price: 
$
78.59
/ea

Key Features

Material
Thermoplastic Polyurethane
Type
Double Ended
Insulation Material
Thermoplastic Polyurethane
Max. Temp.
80 Degrees C
Maximum Voltage
250 V AC/DC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1200668670
Zoro #
G405782799
UPC #
-
Country of Origin
Poland

Dimensions

Length
16.4 ft
Cable Length
5.0m (16.40')
Wire Size (AWG)
22
Cable Diameter
4.70mm (.185")

Details

Item
Micro-Change (M12)
Material
Thermoplastic Polyurethane
Type
Double Ended
Insulation Material
Thermoplastic Polyurethane
Max. Temp.
80 Degrees C
Maximum Voltage
250 V AC/DC
Current
4 A
Color
Black
Maximum Operating Temperature
80 Degrees C
Max. Voltage
250V AC/DC
Series
120066
IP Rating
IP67
Connector Type
Female-Male
Standards
UL E152210
Contact Finish
Gold Plated
Current Rating
4 A
Keyway
Single
Material - Connector Body
TPU
Wire/Cable Type
UL 21198
Material - Coupling Nut
Nickel-plated Brass
Connector End A
Micro-Change (M12)
Connector End B
Micro-Change (M12)
Material - Contact
Copper Alloy
Poles
4
Material - Plating Mating
Gold
Coupling Style
Threaded
Orientation
90° to Straight
Material - O-Ring
Fluoro-elastomer
UL
E152210
LED Indicator
No
Voltage - Maximum
60V
Product Name
Micro-Change (M12)
Current - Maximum per Contact
4.0A
Material - Cable Jacket
PUR
Temperature Range - Operating
-25° to +80°C

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.