This item is Discontinued.

No Product Image Available

Micro-Change (M12) Double-Ended Cordset, 5 Pole, Female (Straight) To Male (Discontinued)

  • Mfr # 1200661033
  • Zoro # G105788848
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1200661033
Zoro #
G105788848
UPC #
-
Country of Origin
Mexico

Dimensions

Length
1.97 ft
Cable Length
0.60m (1.97')
Cable Diameter
6.86mm (.270")
Wire Size (AWG)
18

Details

Item
Micro-Change (M12)
Material
Thermoplastic Elastomer
Type
Double Ended
Insulation Material
Thermoplastic Elastomer
Max. Temp.
105°C
Maximum Voltage
250 V AC/DC
Current
4 A
Color
Yellow
Minimum Operating Temperature
-20 Degrees
Maximum Operating Temperature
105 Degrees C
IP Rating
IP67
Standards
CSA Certified; UL E152210
Connector Type
Female-Male
Series
120066
Current Rating
4 A
Wire Range
18 AWG
Max. Voltage
250V AC/DC
Contact Finish
Gold Plated
Orientation
Straight to Straight
Poles
5
UL
E152210
Material - Cable Jacket
TPE
LED Indicator
No
Connector End B
Micro-Change (M12)
Wire/Cable Type
PLTC/ITC
Material - Connector Body
TPE
CSA
LR6837
Coupling Style
Threaded
Product Name
Micro-Change (M12)
Material - Coupling Nut
Nickel-plated Brass
Temperature Range - Operating
-20° to +105°C
Material - Contact
Copper Alloy
Connector End A
Micro-Change (M12)
Material - Plating Mating
Gold
Current - Maximum per Contact
4.0A
Keyway
Single
Material - O-Ring
Fluoro-elastomer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.