Micro-Change (M12) Double-Ended Cordset, 5 Pole, Female To Male (Straight)

  • Mfr # 1200668339

  • Zoro # G605783138


product price:  $49.55
/ea
Sold in multiples of 2 for $99.10

Key Features

Material
Polyurethane
Type
Double Ended
Insulation Material
PVC
Max. Temp.
80°C
Maximum Voltage
60 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200668339
Zoro #
G605783138
UPC #
-
Country of Origin
Unknown

Dimensions

Length
1.97 ft
Cable Diameter
5.80mm (.230")
Cable Length
0.60m (1.97')
Wire Size (AWG)
22

Details

Item
Micro-Change (M12)
Material
Polyurethane
Type
Double Ended
Insulation Material
PVC
Max. Temp.
80°C
Maximum Voltage
60 V
Current
4 A
Color
Black
Maximum Operating Temperature
80 Degrees C
IP Rating
IP67
Max. Voltage
60V
Standards
UL E152210
Series
120066
Contact Finish
Gold Plated
Connector Type
Female-Male
Current Rating
4 A
Temperature Range - Operating
-25° to +80°C
Material - Connector Body
PUR
LED Indicator
No
Keyway
Single
UL
E152210
Connector End B
Micro-Change (M12)
Coupling Style
Threaded
Material - Coupling Nut
Nickel-plated Brass
Material - Cable Jacket
PVC
Material - Plating Mating
Gold
Connector End A
Micro-Change (M12)
Current - Maximum per Contact
4.0A
Wire/Cable Type
UL 2464
Material - Contact
Copper Alloy
Product Name
Micro-Change (M12)
Poles
5
Material - O-Ring
Fluoro-elastomer
Orientation
90° to Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.