This item is Discontinued.

Woodhead Micro-Change (M12) Double-Ended Cordset, 5 Pole, Male (Straight) To Female (90 Degree) DND91AM030

Micro-Change (M12) Double-Ended Cordset, 5 Pole, Male (Straight) To Female (90 Degree) (Discontinued)

  • Mfr # DND91AM030
  • Zoro # G505903810
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DND91AM030
Zoro #
G505903810
UPC #
-
Country of Origin
Unknown

Dimensions

Cable Length
3.0m (9.84')
Cable Diameter
7.24mm (.285")
Wire Size AWG
22

Details

Keyway
Single
Material - Coupling Nut
Die-Cast Zinc
CSA
LR6837
Current - Maximum per Contact
4.0A
Material - Connector Body
PVC
Material - Cable Jacket
PVC
Voltage - Maximum
300V AC/DC
Poles
5
UL
E152210
Temperature Range - Operating
-20°C to +80°C
Orientation
90° to Straight
Material - Plating Mating
Gold
Color - Cable Jacket
Gray
Wire/Cable Type
Thin (Drop)
LED Indicator
No
Coupling Style
Threaded
Gender
Female-Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.