This item is Discontinued.

No Product Image Available

Micro-Change (M12) Double-Ended Cordset, 5 Poles, Male (Straight) To Female (Straight) (Discontinued)

  • Mfr # 1200660432
  • Zoro # G405788500
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1200660432
Zoro #
G405788500
UPC #
-
Country of Origin
Mexico

Dimensions

Length
13.12 ft
Cable Length
4.0m (13.12')
Cable Diameter
5.72mm (.225")
Wire Size (AWG)
22

Details

Item
Micro-Change (M12)
Material
PVC
Type
Double Ended
Insulation Material
PVC
Max. Temp.
105°C
Maximum Voltage
250 V AC/DC
Current
4 A
Color
Yellow
Maximum Operating Temperature
105 Degrees C
Connector Type
Female-Male
Series
120066
Standards
CSA Certified; UL E152210
IP Rating
IP67
Contact Finish
Gold Plated
Current Rating
4 A
Max. Voltage
250V AC/DC
Wire Range
22 AWG
Material - Plating Mating
Gold
Material - Cable Jacket
PVC
CSA
LR6837
Product Name
Micro-Change (M12)
Connector End B
Micro-Change (M12)
Orientation
Straight to Straight
Temperature Range - Operating
-20° to +105°C
Poles
5
LED Indicator
No
Material - Contact
Copper Alloy
Current - Maximum per Contact
4.0A
Keyway
Single
Material - O-Ring
Fluoro-elastomer
Material - Connector Body
PUR
Material - Coupling Nut
Nickel-plated Brass
Connector End A
Micro-Change (M12)
UL
E152210
Coupling Style
Threaded
Wire/Cable Type
UL 2661

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.