Zoro Homepage

Micro-Change (M12) Double-Ended Cordset, 8 Poles, Female

  • Mfr # 1200661577

  • Zoro # G505782392


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Material
Thermoplastic Polyurethane
Type
Double Ended
Insulation Material
PVC
Max. Temp.
85°C
Maximum Voltage
30 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200661577
Zoro #
G505782392
UPC #
-
Country of Origin
Poland

Dimensions

Length
32.81 ft
Cable Diameter
6.10mm (.240")
Cable Length
10.0m (32.81')

Details

Item
Micro-Change (M12)
Material
Thermoplastic Polyurethane
Type
Double Ended
Insulation Material
PVC
Max. Temp.
85°C
Maximum Voltage
30 V
Current
2 A
Color
Yellow
Maximum Operating Temperature
85 Degrees C
Max. Voltage
30V
Connector Type
Female-Male
Wire Type
Shielded PVC
Contact Finish
Gold Plated
Series
120066
Current Rating
2 A
IP Rating
IP67
Product Name
Micro-Change (M12)
Poles
8
Material - O-Ring
Fluoro-elastomer
Material - Connector Body
TPU
Material - Coupling Nut
Nickel-plated Brass
Material - Plating Mating
Gold
Connector End A
Micro-Change (M12)
LED Indicator
No
Material - Contact
Brass
Material - Cable Jacket
PVC
Orientation
Straight to Straight
Connector End B
Micro-Change (M12)
Keyway
A-coded
Coupling Style
Threaded
Temperature Range - Operating
-25° to +85°C
Current - Maximum per Contact
2.0A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.