Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Woodhead Micro-Change (M12) Double-Ended Cordset With Knurled Hexnut, 4 Pole 1200698652

Micro-Change (M12) Double-Ended Cordset With Knurled Hexnut, 4 Pole (Discontinued)

  • Mfr # 1200698652
  • Zoro # G405785936
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200698652
Zoro #
G405785936
UPC #
-
Country of Origin
Unknown

Dimensions

Length
16.4 ft
Wire Size (AWG)
22
Cable Diameter
5.70mm (.224")
Cable Length
5.0m (16.40')

Details

Item
Micro-Change (M12)
Material
Thermoplastic Polyurethane
Type
Double Ended
Insulation Material
Thermoplastic Polyurethane
Max. Temp.
85°C
Maximum Voltage
250 V
Current
4 A
Color
Black
Maximum Operating Temperature
85 Degrees C
Wire Range
22 AWG
Current Rating
4 A
IP Rating
IP67
Standards
UL E152210
Series
120069
Connector Type
Female-Male
Contact Finish
Gold Plated
Max. Voltage
250V
Current - Maximum per Contact
4.0A
Connector End B
Micro-Change (M12)
Wire/Cable Type
UL 21215
Material - Cable Jacket
TPU
Product Name
Micro-Change (M12)
Temperature Range - Operating
-25° to +85°C
Voltage - Maximum
60V
Material - O-Ring
Fluoro-elastomer
Material - Coupling Nut
Nickel-plated Brass
Material - Connector Body
TPU
Keyway
Single
Orientation
Straight to Straight
Poles
4
Material - Plating Mating
Gold
UL
E152210
Material - Contact
Brass
Coupling Style
Knurled Hexnut, Threaded
Connector End A
Micro-Change (M12)
LED Indicator
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.