Micro-Change (M12) Double-Ended Cordset4 Pole, Male (Straight) To Male

  • Mfr # E11A06215M050

  • Zoro # G505904268


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Cable Length
5 m
IP Rating
IP67
Keyway
D-coded
Type
Double Ended
Series
130048
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E11A06215M050
Zoro #
G505904268
UPC #
-
Country of Origin
Poland

Dimensions

Cable Length
5 m
Wire Size AWG
26
Cable Diameter
5.59mm (.220")
Wire Size
26 AWG

Details

IP Rating
IP67
Keyway
D-coded
Type
Double Ended
Series
130048
UL
E200650
Gender
Male-Male
Voltage - Maximum
30V
LED Indicator
No
Material - Plating Mating
Gold
Orientation
90° to Straight
Material - Connector Body
PVC
Poles
4
Temperature Range - Operating
-20°C to +75°C
Material - Coupling Nut
Nickel-plated Brass
Current - Maximum per Contact
1.5A
Coupling Style
Threaded
Material - Contact
Copper Alloy
Connector End A
Micro-Change (M12)
Connector End B
Micro-Change (M12)
Performance Category
5e
Product Name
Micro-Change (M12)
Cable Jacket Color
Teal
Cable Jacket Material
PVC
Item
Cordset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.