This item is Discontinued.

Woodhead Micro-Change (M12) Dual Keyway With Pg7 Cable Fitting, Straight Male, 3 Poles 1200750017

Micro-Change (M12) Dual Keyway With Pg7 Cable Fitting, Straight Male, 3 Poles (Discontinued)

  • Mfr # 1200750017
  • Zoro # G805787417
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200750017
Zoro #
G805787417
UPC #
-
Country of Origin
Germany

Dimensions

Wire Size (AWG)
18
Cable Diameter
3.30-6.60mm (.130-.260")

Details

Item
Micro-Change (1/2" - 20 UNF)
Maximum Voltage
250 V AC/300 V DC
IP Rating
IP67
Minimum Operating Temperature
-25 Degrees C
Maximum Operating Temperature
90 Degrees C
Series
120075
Type
Field Attachable Connector
Product Name
Micro-Change (1/2" - 20 UNF)
Coupling Type
External Thread
Orientation
Straight
Diagnostics / LEDs
No
Gender
Male
Temperature Range - Operating
-25°C to +90°C
Material - Plating Mating
Gold
Material - Coupling Nut
Nickel-plated Brass
Keyway
Dual
Voltage - Maximum
250V AC / 300V DC
Material - Contact
Brass
Poles
3
Current - Maximum per Contact
4.0A
Material - Connector Body
PA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.