
Micro-Change (M12) Field Attachable Connector, 4 Pole
Mfr # 8A4S0632
Zoro # G905965531
product price: $53.49
/eaSold in multiples of 3 for $160.47
Key Features
Maximum Wire Size
18 AWG
Maximum Voltage
250 V
Current
4:00 AM
Maximum Operating Temperature
85 Degrees C
Material
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8A4S0632
Zoro #
G905965531
UPC #
-
Country of Origin
Germany
Dimensions
Maximum Wire Size
18 AWG
Details
Item
Wire Connector
Maximum Voltage
250 V
Current
4:00 AM
Maximum Operating Temperature
85 Degrees C
Material
Zinc
Finish
Gold Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.