Micro-Change (M12) Field Attachable Connector, 4 Pole, Straight, Female
Mfr # 8A400052
Zoro # G905965524
product price: $32.89
/eaSold in multiples of 3 for $98.67
Key Features
Insulation Material
Polyamide
Maximum Voltage
250 V
Current
4 A
Maximum Operating Temperature
80 Degrees C
Connector Type
Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8A400052
Zoro #
G905965524
UPC #
-
Country of Origin
Germany
Dimensions
Max. Single Wire Size
18 AWG
Min. Single Wire Size
22 AWG
Minimum Single Wire Size
22 AWG
Maximum Single Wire Size
18 AWG
Details
Item
Female Connector
Insulation Material
Polyamide
Maximum Voltage
250 V
Current
4 A
Maximum Operating Temperature
80 Degrees C
Connector Type
Female
Material
Polyamide
Max. Temp.
80°C
Contact Finish
Gold Plated
Current Rating
4 A
Max. Voltage
250V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.