Zoro Homepage

Micro-Change (M12) Field Attachable Connector, 5 Pole

  • Mfr # 8A5S0032

  • Zoro # G005965738


product price: $54.59
/ea
Sold in multiples of 2 for $109.18

Key Features

Maximum Wire Size
18 AWG
Maximum Voltage
60 V
Current
4:00 AM
Maximum Operating Temperature
85 Degrees C
Material
Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8A5S0032
Zoro #
G005965738
UPC #
-
Country of Origin
Germany

Dimensions

Maximum Wire Size
18 AWG

Details

Item
Wire Connector
Maximum Voltage
60 V
Current
4:00 AM
Maximum Operating Temperature
85 Degrees C
Material
Zinc
Finish
Gold Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.