Micro-Change (M12) In-Line Splitter, 4 Pole, 1 X 4-Pole Male (Straight) To 2 X 3-Pole

  • Mfr # 1200680175

  • Zoro # G805784898


product price:  $78.99
/ea
Sold in multiples of 4 for $315.96
Free Shipping & Returns

Key Features

Material
Polyurethane
Type
Splitter - In-line
Insulation Material
Polyurethane
Max. Temp.
80°C
Maximum Voltage
250 V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1200680175
Zoro #
G805784898
UPC #
-
Country of Origin
Mexico

Dimensions

Length
0.3 m
Leg 2 Length
0.30m
Leg 1 Length
0.30m

Details

Item
Micro-Change (M12)
Material
Polyurethane
Type
Splitter - In-line
Insulation Material
Polyurethane
Max. Temp.
80°C
Maximum Voltage
250 V AC/DC
Color
Yellow
Maximum Operating Temperature
80 Degrees C
Standards
CSA Certified; UL E152210
Max. Voltage
250V AC/DC
IP Rating
IP67
Current Rating
4 A
Series
120068
Poles
3 Female/4 Male
Left Trunk Connector
Micro-Change (M12)
CSA
LR6837
LED Indicator
No
Keyway
Single
Temperature Range - Operating
-30°C TO +80°C
UL
E152210
Right Trunk Gender
Female
Product Name
Micro-Change (M12)
Material - Connector Body
PUR
Current - Maximum per Contact
4.0A
Material - Cable Jacket
PVC
Right Trunk Connector
Micro-Change (M12)
Material - Coupling Nut
Nickel-plated Brass
Left Trunk Gender
Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.