Micro-Change (M12) In-Line Splitter, 4 Pole, 1X4-Pole Male (Straight) (Discontinued)
- Mfr # 884A30K03M015
- Zoro # G905903144
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
884A30K03M015
Zoro #
G905903144
UPC #
-
Country of Origin
Mexico
Dimensions
Leg 2 Length
1.50m
Leg 1 Length
1.50m
Details
Keyway
Single
Material - Connector Body
TPE
Material - Coupling Nut
Nickel-plated Brass
Material - Cable Jacket
TPE
Poles
3 Female/4 Male
Drop Gender
Male
CSA
LR6837
Right Trunk Gender
Female
UL
E152210
Drop Connector
Micro-Change (M12)
Voltage - Maximum
250V AC/DC
Left Trunk Gender
Female
Color - Cable Jacket
Yellow
Right Trunk Connector
Micro-Change (M12)
Left Trunk Connector
Micro-Change (M12)
Temperature Range - Operating
-30°C TO +80°C
Current - Maximum per Contact
4.0A
LED Indicator
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.