Zoro Homepage

Micro-Change (M12) Pcb Mounting Receptacle, 5 Pole, Female, Angle

  • Mfr # 1200700240

  • Zoro # G005786005


product price: $32.99
/ea
Sold in multiples of 3 for $98.97

Key Features

Max. Voltage
250V AC/DC
Series
120070
Material
Nylon
Connector Type
Female
Type
PCB Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200700240
Zoro #
G005786005
UPC #
-
Country of Origin
Mexico

Dimensions

Mounting Thread Size
M12 x 1.0

Details

Max. Voltage
250V AC/DC
Series
120070
Material
Nylon
Connector Type
Female
Type
PCB Mount
IP Rating
IP67
Current Rating
4 A
Max. Temp.
80°C
Temperature Range - Operating
-20° to +80°C
NEMA Rating
NEMA 6
Panel Mount
Back
Current - Maximum per Contact
4.0A
Keyway
Single
Product Name
Micro-Change (M12)
Poles
5
Coupling Type
Internal Thread
Orientation
90° Angle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.