Zoro Homepage

Micro-Change (M12) Pcb Mounting Receptacle, 5 Pole, Male, Angle

  • Mfr # 1200700244

  • Zoro # G405786469


product price: $46.65
/ea
Sold in multiples of 2 for $93.30

Key Features

Max. Voltage
250V AC/DC
Series
120070
Material
Nylon
Max. Temp.
80°C
IP Rating
IP67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200700244
Zoro #
G405786469
UPC #
-
Country of Origin
Mexico

Dimensions

Mounting Thread Size
M12 x 1.0

Details

Max. Voltage
250V AC/DC
Series
120070
Material
Nylon
Max. Temp.
80°C
IP Rating
IP67
Current Rating
4 A
Connector Type
Male
Type
PCB Mount
NEMA Rating
NEMA 6
Orientation
90° Angle
Keyway
Single
Current - Maximum per Contact
4.0A
Coupling Type
External Thread
Temperature Range - Operating
-20° to +80°C
Product Name
Micro-Change (M12)
Panel Mount
Back
Poles
5

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.