Micro-Change (M12) Pcb Mounting Receptacle, 5 Pole, Male, Straight (Discontinued)
- Mfr # 1200700242
- Zoro # G405786032
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1200700242
Zoro #
G405786032
UPC #
-
Country of Origin
Mexico
Dimensions
Mounting Thread Size
M12 x 1.0
Details
Max. Voltage
250V AC/DC
Series
120070
Material
Nylon
Connector Type
Male
Type
PCB Mount
Current Rating
4 A
Max. Temp.
80°C
IP Rating
IP67
Panel Mount
Back
Keyway
Single
Coupling Type
External Thread
Poles
5
Temperature Range - Operating
-20° to +80°C
Product Name
Micro-Change (M12)
NEMA Rating
NEMA 6
Orientation
Straight
Current - Maximum per Contact
4.0A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.