Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Woodhead Micro-Change (M12) Profinet Field Attachable Connector, 4 Pole, D-Coded 1300470035

Micro-Change (M12) Profinet Field Attachable Connector, 4 Pole, D-Coded (Discontinued)

  • Mfr # 1300470035
  • Zoro # G905787607
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300470035
Zoro #
G905787607
UPC #
-
Country of Origin
Germany

Dimensions

Maximum Wire Size
18 AWG

Details

Item
Wire Connector
Maximum Voltage
250 V
Current
4:00 AM
Maximum Operating Temperature
85 Degrees C
Material
Zinc
Finish
Gold Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.