Zoro Homepage

Micro-Change (M12) Receptacle, 12 Pole, Female (Straight) To Leads, Front Panel Mount

  • Mfr # 1200845012

  • Zoro # G205787963


product price: $57.39
/ea
Sold in multiples of 20 for $1,147.80

Key Features

Type
Single Ended (pigtail)
Maximum Voltage
30 V AC/DC
Minimum Operating Temperature
-25 Degrees
Maximum Operating Temperature
85 Degrees C
Length
0.20m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200845012
Zoro #
G205787963
UPC #
-
Country of Origin
Germany

Dimensions

Length
0.20m
Mounting Thread Size
M16 x 1.5
Wire Size (AWG)
26

Details

Item
Ultra-Lock (M12)
Type
Single Ended (pigtail)
Maximum Voltage
30 V AC/DC
Minimum Operating Temperature
-25 Degrees
Maximum Operating Temperature
85 Degrees C
Series
120084
Standards
UL E152210
IP Rating
IP69K
Wire/Cable Type
Leads, UL 1061
NEMA Rating
NEMA 6
Panel Mount
Front
Voltage - Maximum
30V AC/DC
Coupling Type
Internal Thread
Product Name
Ultra-Lock (M12)
Current - Maximum per Contact
1.5A
Temperature Range - Operating
-25° to +85°C
Keyway
Single
Orientation
Straight
Material - Component
Nickel-plated Brass
CSA
LR6837
Poles
12
Gender
Female

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.