Micro-Change (M12) Receptacle, 5 Pole, Female Straight, 22 Pvc Wire Leads (Discontinued)
- Mfr # 1300310023
- Zoro # G805787035
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1300310023
Zoro #
G805787035
UPC #
-
Country of Origin
Mexico
Dimensions
Length
0.3 m
Details
Item
Wire Connector
Maximum Voltage
250 V
Current
4 A
Maximum Operating Temperature
80 Degrees C
Material
Aluminum
Max. Voltage
250V
Max. Temp.
80°C
Connector Type
Female
Current Rating
4 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.