Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Micro-Change (M12) Receptacle, 5 Poles, M12X1 And Pg9 Mounting Threads (Discontinued)

  • Mfr # 1200700229
  • Zoro # G405785776
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1200700229
Zoro #
G405785776
UPC #
-
Country of Origin
Poland

Dimensions

Length
0.3 m
Mounting Thread Size
PG9
Wire Size (AWG)
22

Details

Item
Micro-Change (M12)
Material
Brass
Type
Single Ended (pigtail)
Max. Temp.
80°C
Maximum Voltage
250 V AC/DC
Current
4 A
Minimum Operating Temperature
-20 Degrees
Maximum Operating Temperature
80 Degrees C
Wire Range
22 AWG
Series
120070
Standards
CSA Certified
IP Rating
IP67
Max. Voltage
250V AC/DC
Current Rating
4 A
Connector Type
Female
Poles
5
CSA
LR6837
Panel Mount
Front
Current - Maximum per Contact
4.0A
NEMA Rating
NEMA 6
Orientation
Straight
Coupling Type
Internal Thread
Temperature Range - Operating
-20° to +80°C
Keyway
Single
Product Name
Micro-Change (M12)
Material - Component
Nickel-plated Brass
Wire/Cable Type
Leads, UL 1061

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.