This item is Discontinued.

No Product Image Available

Micro-Change (M12) Single-Ended Cordset, 3 Pole, Female (90 Degree) To Pigtail (Discontinued)

  • Mfr # 8030P1E03M050
  • Zoro # G205902748
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8030P1E03M050
Zoro #
G205902748
UPC #
-
Country of Origin
Poland

Dimensions

Cable Length
5.0m (16.40')
Cable Diameter
4.90mm (.193")

Details

IP Rating
IP67
Keyway
Single
Series
120067
Type
Single Ended
Current - Maximum per Contact
4.0A
Material - Coupling Nut
Nickel-plated Brass
Material - Plating Mating
Gold
Material - Cable Jacket
PVC
Orientation
90° to Pigtail
Gender
Female-Pigtail
Material - O-Ring
Fluoro-elastomer
Temperature Range - Operating
-30°C to +90°C
Wire/Cable Type
UL 2464
Poles
3
Material - Connector Body
PUR
Color - Cable Jacket
Black
UL
E152210
Coupling Style
Threaded
Voltage - Maximum
30V AC/DC
LED Indicator
PNP Sensors
Connector End A
Micro-Change (M12)
Connector End B
Pigtail
Material - Contact
Copper Alloy
Product Name
Micro-Change (M12)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.