Micro-Change (M12) Single-Ended Cordset, 4 Pole, Female (Straight) To Pigtail

  • Mfr # 804000A09M200

  • Zoro # G505903087


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Cable Length
20 m
IP Rating
IP67
Series
120065
Type
Single Ended
Keyway
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804000A09M200
Zoro #
G505903087
UPC #
-
Country of Origin
Poland

Dimensions

Cable Length
20 m
Cable Diameter
5.33mm (.210")
Wire Size
22 AWG

Details

IP Rating
IP67
Series
120065
Type
Single Ended
Keyway
Single
Material - O-Ring
Fluoro-elastomer
CSA
LR6837
Temperature Range - Operating
-20°C to +105°C
Coupling Style
Threaded
Material - Plating Mating
Gold
Current - Maximum per Contact
4.0A
Wire/Cable Type
UL 2661
Voltage - Maximum
250V AC/DC
Material - Connector Body
PVC
UL
E152210
Orientation
Straight to Pigtail
LED Indicator
No
Poles
4
Gender
Female-Pigtail
Material - Coupling Nut
Nickel-plated Brass
Connector End B
Pigtail
Material - Contact
Copper Alloy
Connector End A
Micro-Change (M12)
Product Name
Micro-Change (M12)
Product Type
M12
Cable Jacket Material
PVC
Item
Cordset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.