Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Micro-Change (M12) Single-Ended Cordset, 4 Pole, Female (Straight) To Pigtail

  • Mfr # 804000E03M020

  • Zoro # G705982363


product price: $33.49
/ea
Sold in multiples of 3 for $100.47

Key Features

Cable Length
2 m
IP Rating
IP67
Series
120006
Type
Single Ended
Keyway
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804000E03M020
Zoro #
G705982363
UPC #
-
Country of Origin
Poland

Dimensions

Cable Length
2 m
Cable Diameter
5.40mm (.213")
Wire Size (AWG)
22

Details

IP Rating
IP67
Series
120006
Type
Single Ended
Keyway
Single
Poles
4
Wire/Cable Type
UL 2464
Coupling Style
Threaded
Gender
Female-Pigtail
Voltage - Maximum
250V AC/DC
Material - Connector Body
TPU
LED Indicator
No
Orientation
Straight to Pigtail
Temperature Range - Operating
-30°C TO +80°C
Material - Plating Mating
Gold
Current - Maximum per Contact
4.0A
Material - Coupling Nut
Nickel-plated Brass
Material - O-Ring
Fluoro-elastomer
UL
E152210
Material - Contact
Copper Alloy
Connector End A
Micro-Change (M12)
Product Name
Micro-Change (M12)
Connector End B
Pigtail
Cable Jacket Color
Black
Item
Cordset
Product Type
M12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.